missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Precision Thread, Glass
Available in rounded or flat bottom.
Brand: Fisherbrand™
53.29 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 17
Additional Details : Weight : 1.44000kg
Description
- Flat bottom
- Bevelled top or flat DIN Crimp Neck/Screw Neck
- Clear or Amber Glass
Specifications
Clear | |
Glass | |
Headspace | |
CleanPack, Polypropylene Box | |
18 mL | |
75.5 mm | |
ND18 |
22.5 mm | |
20.6 mL | |
Precision Thread | |
<800 μL | |
Round Bottom | |
100 | |
No |