missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Precision Thread, Glass
73.32 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
- Flat bottom
- Bevelled top or flat DIN Crimp Neck/Screw Neck
- Clear or Amber Glass
Specifications
Amber | |
Glass | |
Headspace | |
CleanPack, Polypropylene Box | |
18 mL | |
75.5 mm | |
ND18 |
22.5 mm | |
20.6 mL | |
Precision Thread | |
<800 μL | |
Round Bottom | |
100 | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction