missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Heat-On Block

Increase your daily work throughput significantly and reduce your over all process times by quick changing of Heat-On blocks.

Brand:  Heidolph Instruments 505-80073-00

 View more versions of this product

Product Code. 10483295

  • £736.00 / Each
Estimated Shipment: 23-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The high temperature range provides unlimited safety for applications up to 260°C
  • A unique PFA coating on the aluminum Heat-On body allows for superior chemical resistance and many years of service life
  • Control temperature precisely inside the vessel or on the heating block with a thermocouple port that provides actual block temperature back to your MR Series hotplate
  • Increase your daily work throughput significantly and reduce your over all process times by quick changing of Heat-On blocks
  • 1000 mL of water heats up 66% faster than conventional oil baths
  • 150 mL flask of water boils in less than 11 minutes
  • Each Heat-On block is a stand-alone product that can be placed directly onto the stirring hotplate
  • For use with multi well holder
Specifications

Specifications

2000 mL
500°F
Block Adapter
For Multi Well Holder
260°C
Aluminum
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers