missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Heat-On Inserts
Suitable for heating round bottom flasks
Brand: Heidolph Instruments 505-80063-00
Code : A0
Additional Details : Weight : 0.23200kg
Description
- For optimal use it is recommended that you also purchase a Multi-Well holder and safety lifting handles
- The maximum temperature for continuous use is 260°C
- To measure this precisely with a temperature sensor, a small hole is provided on one side of the Heat-On Block
Specifications
50 mL | |
Heat-on Insert | |
Fluoropolymer |
Up to 260°C | |
100/230 V | |
Aluminium 6082 HE30 |