missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Heat-On Inserts

Suitable for heating round bottom flasks

Brand:  Heidolph Instruments 505-80061-00

 View more versions of this product

Product Code. 11731659

  • £131.00 / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For optimal use it is recommended that you also purchase a Multi-Well holder and safety lifting handles
  • The maximum temperature for continuous use is 260°C
    • To measure this precisely with a temperature sensor, a small hole is provided on one side of the Heat-On Block
Specifications

Specifications

10 mL
Heat-On Insert
Fluoropolymer
For Multi Well Holder
100/230 V
Aluminium 6082 HE30
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers