Learn More
Heidolph Instruments Heat-On Multi-Well Holder
This unique Heat-On Multi-Well Holder is designed to hold either one or two inserts for flasks that also features cut-away sides for use with two or three neck flasks and accept the optional safety lifting handles.
Marca: Heidolph Instruments 505-80060-00
Detalles adicionales : Weight : 0.69200kg
Descripción
- This unique Multi-Well Holder is designed to hold either one or two inserts for flasks (only accepts one 150 mL insert)
- The inserts are available for 10 mL, 25 mL, 50 mL, 100 mL and 150 mL flasks
- Flask inserts also feature cut-away sides for use with two or three neck flasks and accept the optional safety lifting handles
Especificaciones
Multi-Well Holder | |
260°C | |
Fluoropolymer |
500°F | |
Block Adapter |