missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1073B Tyvek Autoclave Pouch, with Steam Indicator Dot

Shop All Keystone Cleanroom Products Products


Click to view available options
Dimensions (L x W):
106.7 x 91.4 cm (42 x 36 in.)
121.9 x 91.4 cm (48 x 36 in.)
145 x 145 cm (57 x 57 in.)
15.2 x 7.6 cm (6 x 3 in.)
152.4 x 91.4 cm (60 x 36 in.)
35.6 x 2.54 cm (14 x 1 in.)
40.6 x 30.5 cm (16 x 12 in.)
45.7 x 38.1 cm (18 x 15 in.)
61 x 91.4 cm (24 x 36 in.)
76.2 x 76.2 cm (30 x 30 in.)
81 x 81 cm (32 x 32 in.)
91.4 x 91.4 cm (36 x 36 in.)
missing translation for 'unitSize'
Pack of 100
Pack of 50
Description
- All Tyvek construction for strength and microbial barrier
- Designed for steam sterilization
- Strong Factory seals
- Heat Seal Closure
- Recommended for sterilization of pharmaceutical equipment and components
- Manufactured and packaged in a ISO 6 cleanroom
- Improves the efficiency of the Parts Preparation Department
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 1680 oz. |
| Capacity (Metric) | 49.7 L |
| Certifications/Compliance | COC |
| Closure Type | Heat Seal |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical Equipment |
| Material | Tyvek |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction