missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches
GREENER_CHOICEBIOPHARMA

Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches provide an excellent barrier from microbial contamination

Brand:  Keystone Cleanroom Products BBTMGTVK24-48

Product Code. 17801061

  • £2535.00 / Pack of 125
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
  • DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
  • The Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
  • The clear film side offers excellent clarity along with strength and durability
  • Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
  • Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
  • When the peel-able seals are opened, virtually no airborne particulates are generated
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Lot traceable
  • Certificates of Conformance sent with shipment
Specifications

Specifications

Autoclavable
31 L
Heat Seal
Single-use
Steam Indicator
Non-sterile
Yes
Steam
8 mil
48 in.
24 in.
8.19 gal.
Certificate of Conformance
White
Steam Sterilization of Pharmaceutical Equipment
Tyvek
0.200 mm
125
121°C to 125°C
24 x 48 in.
121.9 cm
61 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers