Learn More
Thermo Scientific™ Heat Seals for ALPS™ Microplate Heat Sealing Instruments
Save time and costs while improving sealing integrity with these microplate heat sealing instruments. Offers the capability of retrieving samples and then re-sealing the plate.
£1720.00 - £2670.00
Product Code | Brand | Description | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Dimensions (L x W) | Price | Quantity & Availability | ||||
11932361
|
Thermo Scientific™
AB-3686 |
Clear Seal Strong for use with polypropylene microplates (no peel or pierce) | 610 m x 78 mm | N/A | |||||
11912361
|
Thermo Scientific™
AB-3559 |
ThermoSeal Foil Laminate, Roll, 78 mm x 370 m | 370 m x 78 mm |
£1720.00
370m |
In Stock
Log in to see stock. |
||||
11952361
|
Thermo Scientific™
AB-3738 |
Easy Pierce Foil, Roll, 78 mm x 610 m | 610 m x 78 mm |
£1930.00
610m |
In Stock
Log in to see stock. |
||||
12306473
|
Thermo Scientific™
AB-3738 |
Easy Pierce Foil, Roll, 78 mm x 610 m | 610 m x 78 mm | N/A | |||||
11942361
|
Thermo Scientific™
AB-3720 |
EasyPierce 20 μm Thin Foil, Roll, 78 mm x 610 m | 610 m x 78 mm |
£2025.00
610m |
In Stock
Log in to see stock. |
||||
11962361
|
Thermo Scientific™
AB-3739 |
Easy-Peel Foil Laminate, Roll, 78 mm x 610 m | 610 m x 78 mm |
£2670.00
610m |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
Description
Save time and costs while improving sealing integrity with Thermo Scientific™ Heat Seals for ALPS™ Microplate Heat Sealing Instruments. Ideal for storage applications, heat sealing offers the capability of retrieving samples and then re-sealing the plate. When heat sealing, the sealing material is first placed in position over the plate, which must have a raised rim around each well. Heat is applied evenly for several seconds, resulting in binding of the sealing material to the raised rim to achieve a complete seal.
Features:
- Quick operation
- Safe for temperature-sensitive samples
- Designed for reliable performance with Thermo Scientific ALPS instruments, including the, ALPS 3000, ALPS 25 and ALPS 50 V