missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Heat-Shrink Bands for Nalgene™ PETG Media Bottles
Click to view available options
Description:
Heat-shrink band for 125-1000mL PETG Square Media Bottle
Heat-shrink band for 2000mL PETG Square Media Bottle
Heat-shrink band for 30mL PETG Square Media Bottle
Heat-shrink band for 60mL PETG Square Media Bottle
For Use With (Equipment):
125 to 1000 mL PETG Square Media Bottle
2000 mL PETG Square Media Bottle
30 mL PETG Square Media Bottle
60 mL PETG Square Media Bottle
Description
Ensure the integrity of bottle contents with Thermo Scientific™ Heat-Shrink Bands for Thermo Scientific™ Nalgene™ PETG Media Bottles. Simply apply the recommended application torque for Thermo Scientific Nalgene closures and slide the heat-shrink band over the closure and bottle neck. Heat the band to shrink and secure contents with a tamper-resistant seal.
- Gamma stable bands include a perforated ”tear strip” feature for easy removal.
- Bands available are in four sizes to mate with Nalgene PETG Square Media Bottles.
- Bands are packed 1,000 per case (two zipper bags of 500 each).
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Description | Heat-shrink band for 125-1000mL PETG Square Media Bottle |
Material | PETG |
No. per Case | 1000 |
No. per Pack | 1000 |
Torque | 27-33 in.-lb |
Torque Wrench Fittings | 2195-1438 |
Product Type | Heat-shrink Band |
For Use With (Equipment) | 125 to 1000 mL PETG Square Media Bottle |
Closure Size | 38-430 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'