missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Heated Shelves with Sensors
Used to monitor sample or shelf temperature
£1410.00
Specifications
Type | Heated Shelf |
---|---|
Temperature Range (Metric) | 60°C (Max.) |
Material | Steel |
Includes | 1 shelf, 1 temperature probe |
Depth (English) | 17 in. |
Includes: 1 shelf, 1 temperature probe
Product Code | Brand | Includes | Voltage | For Use With (Application) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Voltage | For Use With (Application) | Price | Quantity & Availability | |||
15864105
|
Labconco™
730151010 |
1 shelf, 1 temperature probe | 230 V | Bulk Tray Dryer |
£1410.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
15735998
|
Labconco™
730152010 |
1 shelf, 1 temperature probe | 230 V | Small tray dryer |
£1410.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
Description
- FreeZone Bulk and Small Tray Dryers include three and can accommodate two additional Heated Shelves with Sensors
- Sensor, included with Heated Shelf, may be used to monitor sample or shelf temperature
- Shelves for Bulk Tray Dryers are32.2W x 43.2cm D (12.7 x 17 in.) each. Shelves for Small Tray Dryers are 26.9W x 30.5cm D (10.6 x 12.0 in.) each
- Stainless steel shelf with 200w heater and sensor probe
Warranty
One year
Specifications
Heated Shelf | |
Steel | |
17 in. | |
17 in. | |
1 in. | |
50/60 Hz |
60°C (Max.) | |
1 shelf, 1 temperature probe | |
43.1 cm | |
43.1 cm | |
2.5 cm |