missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Droplet Sample Storage Tray

The Droplet Sample Storage Tray is great for sample organization for the busy lab. The storage trays are hard wearing and they can be used for specimen containers with the insert provided, or for general lab products without the insert.

Brand:  Heathrow Scientific™ HS120172

71.78 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 15524149

  • £86.16 / Each
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Bin and tray are made from polystyrene
  • Lightweight and sturdy to hold up to 24 full specimen containers (Specimen containers not included)
  • Removable insert allows outer shell to be used for storage or transportation of laboratory products
  • Stackable with other trays to support as many as four high
  • Integrated label holder and cards to enable easily changed identification
  • Can be easily cleaned with common disinfectants and germicides
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    Days

    3

    Hours

    19

    Minutes

    29

    Seconds

    12
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    33

    Hours

    19

    Minutes

    29

    Seconds

    12
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heathrow Scientific™ Droplet Sample Storage Tray > Color: Blue/White, Material: Polystyrene, Dimensions (L x W x H): 480 x 331 x 84 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.