Learn More
Heathrow Scientific™ HDPE Coated Wire Urine Container Rack, 6 x 4 Format
The HDPE Coated Wire Rack is a durable rack for transport or sample handling.
Brand: Heathrow Scientific™ HS120091
77.00 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.81650kg
Description
The HDPE Coated Wire Rack is a durable rack for transport or sample handling.
- Chemically-resistant, HDPE-coated steel wire rack
- 24 wells / 6 x 4 tube array
- Autoclavable
- Ideal for urine containers up to 58 mm dia.
- Slotted bottom
- Mesh bottom support
Specifications
Rack | |
Yes | |
None | |
4 x 6 | |
Blue | |
Epoxy-coated Steel | |
Rectangular | |
No | |
Samples | |
HS120091 | |
12/Cs. | |
39.3 x 26.2 x 5 cm | |
15.5 x 10.3 x 2 in. | |
15.5 in. | |
10.3 in. | |
2 in. | |
1.65 lb. |
Sample and Blood Collection Rack | |
None | |
HDPE Coated Wire Urine Container Rack, 58 mm dia., 6 x 4 Format, Blue | |
Autoclavable | |
Sample Containers | |
1 | |
None | |
Non-sterile | |
For urine containers up to 58 mm dia. | |
1 | |
1 Ea. | |
15.5 x 10.3 in. | |
39.3 cm | |
26.2 cm | |
5 cm | |
58 mm | |
0.74 kg |