missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Heating Baths
This aluminum bath for superior heat transfer comes with two insulated safety handles and a safety rim for secure mounting on the hot plate.
£303.00 - £336.00
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10059090
|
Heidolph instruments
504-93000-00 |
Heating Bath for Oil, 1 L |
£336.00
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
10739551
|
Heidolph instruments
504-91100-00 |
Heating Bath, 4 L |
£335.00
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
10702742
|
Heidolph instruments
504-93100-00 |
Heating Bath, 1 L | |||||||
Description
- 1-l Heating bath for oil
- Heating Bath, 1 litre, for oil
- Oil bath Heidolph for oil up to 250°C
- Aluminum bath for superior heat transfer
- Comes with two insulated safety handles and safety rim for secure mounting on the hot plate
- Maximum temperature of 250°C
- Accessory for magnetic stirrers
Specifications
Heating Bath |