missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heating Mantle
Use these heating elements with built in controllers for a variety of applications. Fisherbrand™ Heating Mantles are metal cased with a unique airflow keeping the exterior cool to the touch.
£285.00 - £829.00
Specifications
Controller Type | Integrated |
---|---|
Electrical Requirements | 230V |
Includes | Controller |
Material | Metal cased |
Product Type | Heating Mantle |
Description
- Doubled fused and earthed screen
- Heating element cartridges are replaceable
- No external controllers are needed
- 'Heater On' and 'Power-On' lights
- Maximum element temperature of 450°C
Specifications
Integrated | |
Controller | |
Heating Mantle |
230V | |
Metal cased | |
450°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title