missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Medline Controlled Heating Mantle (20,000mL)
Energy-regulated, all-purpose heating mantle. Medline Scientific™ Medline Controlled Heating Mantle (20,000mL) features a time proportional double pole system for stable heating control.
Brand: Medline Scientific™ E109N
Code : 46
Additional Details : Weight : 0.01000kg
Description
- Energy-regulated
- Reduced risk of overheating
- Dial controller for accurate temperature setting
- Integrated retort rod holder
Specifications
20,000mL | |
Steel with chemical resistant coating | |
1800W |
220V 50/60Hz | |
Molded silica powder | |
450°C (Max.) |