missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry™ Hot Plate, 100°C to 300°C, Aluminum Alloy
Shape: Rectangle; Size: 20 x 14 in.
Brand: Gestigkeit Harry™ PZ72/230
Code : A0
Additional Details : Weight : 27.00000kg
Specifications
Hot Plate | |
Rectangle | |
20 x 14 in. |
230 V | |
Aluminum Alloy | |
100°C to 300°C |