missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SHM-200 Series Stirring/Heating Mantle
The SHM-200 Series Stirring/Heating Mantle provides powerful stirring speeds up to 520 rpm and heating up to 450°C.
Brand: Cole-Parmer™ 04641-15
478.58 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Bidirectional stirring with stir bar auto capture function.
- Thermal insulating cartridge provides maximum heat transfer.
- Chemical resistant polypropylene housing is ''safe to the touch.''
- Stir your sample while heating up to 450°C (842°F).
- These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 rpm.
- An ''auto-recapture'' function reactivates stirring if it is interrupted or lost for any reason.
- A built-in power controller with dial markings from 1 to 10 offer great repeatability.
- Two colored lights indicate ''power on'' and ''heat on.''
- The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
- Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
- A safety earth (ground) screen and double fuses provide added safety.
Certifications
CE
Services
One year parts and labor
Specifications
CE | |
100 mL | |
230 V | |
UK and EU plug | |
1.73 kg | |
450°C | |
50/60 Hz |
100 mL (3.4 oz.) | |
260 x 175 x 133 mm | |
Polypropylene outer case | |
80 W | |
Stirring Heating Mantle | |
3.4 oz. |