missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SHM-200 Series Stirring/Heating Mantle
The SHM-200 Series Stirring/Heating Mantle provides powerful stirring speeds up to 520 rpm and heating up to 450°C.
Brand: Cole-Parmer™ 04641-35
741.00 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Bidirectional stirring with stir bar auto capture function.
- Thermal insulating cartridge provides maximum heat transfer.
- Chemical resistant polypropylene housing is ''safe to the touch.''
- Stir your sample while heating up to 450°C (842°F).
- These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 rpm.
- An ''auto-recapture'' function reactivates stirring if it is interrupted or lost for any reason.
- A built-in power controller with dial markings from 1 to 10 offer great repeatability.
- Two colored lights indicate ''power on'' and ''heat on.''
- The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
- Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
- A safety earth (ground) screen and double fuses provide added safety.
Certifications
CE
Services
One year parts and labor
Specifications
CE | |
500 mL | |
31.1 cm | |
5.94 in. | |
230 V | |
2.75 kg | |
9.37 in. | |
Stirring Heating Mantle | |
0.9 A | |
Stirring and heating solutions |
500 mL (17 oz.) | |
12.25 in. | |
Flask (500 mL) | |
15.1 cm | |
220 W | |
97 oz. | |
23.8 cm | |
Ambient to 450°C | |
17 oz. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction