missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Heating Unit
Each SG hotplate is equipped with an output controller allowing variable adjustment of the heating output from 10 to 100%.
£432.00 - £1775.00
Specifications
Voltage | 230 V |
---|---|
Type | Hotplate |
Body Material | Stainless Steel |
Top Plate Material | Cast Steel |
Temperature (Metric) | 500°C |
Product Code | Brand | No. of Positions | Wattage | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Positions | Wattage | Dimensions (L x W x H) | Price | Quantity & Availability | |||
10086381
|
Gestigkeit Harry
SG1 |
1 | 500 W | 180 x 210 x 160 mm |
£432.00
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||
10626381
|
Gestigkeit Harry
SG2 |
2 | 1000 W | 355 x 210 x 160 mm |
£694.00
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||
10005030
|
Gestigkeit Harry
SG3 |
3 | 1500 W | 530 x 210 x 160 mm |
£959.00
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||
10330992
|
Gestigkeit Harry
SG4 |
4 | 2000 W | 705 x 210 x 160 mm |
£1230.00
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||
10729222
|
Gestigkeit Harry
SG5 |
5 | 2500 W | 880 x 210 x 160 mm |
£1505.00
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||
10639562
|
Gestigkeit Harry
SG6 |
6 | 3000 W | 1055 x 210 x 160 mm |
£1775.00
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||
Description
- Series and supporting rod hot plates
- Smoothly finished, cast-iron, hot plate with concave central expansion recess for warp free operation. All housing parts are constructed from stainless steel and each unit has a screw-on fitting for a supporting rod.
- The appliances have been specifically designed for non-stop use.
- Regulation of model
- Each unit has a heating output controller that enables a variable adjustment between 10 to 100%.
Specifications
230 V | |
Stainless Steel | |
500°C |
Hotplate | |
Cast Steel | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title