missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Heavy-Duty Three-Prong Extension Clamps

Securely hold your flasks, beakers and burettes with these extension clamps. Heavy-Duty Three-Prong Extension Clamps feature an innovative closed yoke design that minimizes contamination and corrosion of internal components and is easier to clean and decontaminate.

Brand:  Cole-Parmer™ 08021-16

 View more versions of this product

Product Code. 11795459

  • £77.05 / Each
Estimated Shipment: 23-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Design allows the use of the clamp’s full depth – no springs or internal workings to get in the way. Choose single adjustment style for standard use where one prong or “finger” is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style. Utilizing thumbscrews, both prongs are easily adjusted over a wider range. The prong height for these clamps make them ideal for use in holding and securing glassware with precision ground glass joints.
  • Available in 3 sizes, small, medium, and large
  • Constructed of nickel plated zinc
  • Supplied with non-slip vinyl sleeves or for temperatures above 100°C, fiberglass covers
  • Ideal for irregularly shaped objects
  • Additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus
Specifications

Specifications

1 Ea.
Nickel-plated Zinc
260.35 mm
102.87 mm
Utility Clamp
103 mm
Large
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers