missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavy Duty Bottle
Click to view available options
Capacity (Metric):
60 mL
Specifications
Specifications
Capacity (Metric) | 60 mL |
For Use With (Application) | Ideal for general laboratory applications |
Includes | Screw cap |
Material | Plastic |
Quantity | 1Each |
Closure Included | Yes |
Autoclavable | Autoclavable |
Product Type | Heavy-duty Bottle |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction