missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Heavy Duty Shaker

Product Code. p-7158993 Shop All Ohaus Products
Click to view available options
Orbit:
19 mm
25 mm
51 mm
Load Bearing Capacity (Metric):
16 kg
22.7 kg
45.4 kg
68 kg
Controller Type:
Analog
Digital
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15712199

Brand: OHAUS™ 30391837

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Heavy Duty Shaker is designed for a wide range of applications with larger or heavier loads that require accurate and repeatable results.

  • Designed for applications with heavy-duty loads
  • Shaker provides reproducible motion that is evenly distributed throughout the entire surface of the tray
  • Digital model has a microprocessor controls, continuous or timed operation, patented Accu-Drive™ shaking system, and LED displays for speed and time
TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 22.7 kg
Speed Control Accuracy ±1 rpm, above 100 rpm ±1% of set speed
Speed Range 25 to 500 rpm
Electrical Requirements 230 V, 50/60 Hz, 2.5 A
Temperature Range (Metric) 0°C to 40°C
Amperage 2.5 A
Product Type Shaker
Certifications/Compliance CE, TUV
Material Aluminum Platform
Depth (English) 24.00 in.
Depth (Metric) 61.00 cm
Dimensions (L x W x H) 61.00 x 67.80 x 14.90 cm
Height (English) 5.90 in.
Height (Metric) 14.9 cm
Length (English) 24.00 in.
Length (Metric) 61.00 cm
Length (Metric) Platform 45.7 cm
Width (English) 26.70 in.
Width (Metric) 67.80 cm
Width (Metric) Platform 61 cm
Weight (English) 108 lb.
Weight (Metric) 49 kg
Controller Type Analog
Description Shaker, Heavy Duty, SHHD2325AL, EU
Model SHHD2325AL
Timer Range 1 to 120 min.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.