missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Heavy Duty Sorbent for Sorb Stance™
Click to view available options
Dimensions (L x W):
2000 x 80 cm
Unit Size:
Each
Description
- Heavy Duty Sorbent for Sorb Stance™ absorbs most industrial liquids such as hydrocarbons and derivative products
- It is reinforced and 100% lint free on both sides, making the product resistant and durable
- This heavy duty sorbent catches and retains drips from machinery and work benches
Specifications
Specifications
| Dimensions (L x W) | 2000 x 80 cm |
| Color | Gray |
| Length (English) | 65.6 ft. |
| Length (Metric) | 2000 cm |
| Material | Polypropylene |
| Type | Industrial and Commercial Matting |
| Width (Metric) | 80 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Notrax Heavy Duty Sorbent for Sorb Stance™ >
Spot an opportunity for improvement?Share a Content Correction