missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Heavy Glass Laboratory Mug
Click to view available options
Capacity (Metric):
250 mL
Description
- Graduation up to 250mL
- Provided individually
Specifications
Specifications
Capacity (Metric) | 250 mL |
Material | Soda Lime Glass |
Finish | Satin |
Type | Lab Mug |
Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction