missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Hei-CHILL 700 Pro Circulating Chiller

Hei-CHILL 700 Pro Circulating Chiller provides powerful 700 watt cooling for every evaporation process and large volumes.

Brand:  Heidolph 591-01650-04

 View more versions of this product

Product Code. 17957140

  • £4065.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High performance for achieving the target temperature quickly and for keeping values constant even when using high-polar solvents
  • Environmentally friendly by using natural refrigerants (R-290) and an efficient cooling system with low-energy fans
  • Touchscreen controller with glass surface and integrated level indicator
  • RS-232 connection for activating your device via a Hei-VAP Expert Control or Ultimate Control or via the Heidolph laboratory software solutions
  • Reduced running noises for a comfortable work thanks to speed-controlled fans in line with your requirements
  • For applications from -10°C to +40°C with a temperature constancy of ± 0.5 °C, reliable cooling for different workflows
Specifications

Specifications

5.5 to 9.0 L
700 W at 20°C
Rotary Evaporators
Recirculating Chiller
230 V/50 Hz
Air-cooled
10 L/min.
-10°C up to 40°C
CH Plug
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions