missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-FLOW Expert 120 Multi
The pump drive of the model 01 of the Hei-FLOW Advantage series can be operated with either single-channel or multi-channel pump heads.
Brand: Heidolph™ 523-51013-02
Additional Details : Weight : 7.15000kg
Description
- The flow rates with single-channel pump heads are in the range of 0.38 to 813 mL/min; with multichannel pump heads from 0.005 to 329 mL/min.
- By integrating an analog interface, it is possible to control all functions externally. In addition, an optional foot switch can be adapted to enable dosing by foot pressure. Hands thus remain free to perform other work, for example, to hold the tubing and the vessel.
- A speed of 5 to 120 rpm with a control accuracy of ± 3.5% guarantees optimum process results.
Specifications
UK Plug | |
Analog | |
Variable-Speed Digital | |
230 V |
Digital Variable Speed | |
IP55 | |
IP 55 | |
Analog |