missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-FLOW Expert 600
This model has a flow rate of 2.0 to 4056 mL/min and is designed for operation with single-channel pump heads.
Brand: Heidolph™ 523-51060-02
This item is not returnable.
View return policy
Description
- The analog interface makes it possible that all functions can be controlled externally. A control accuracy of ± 3.5% and a conveyor speed of 24 to 600 rpm provide optimum process conditions. In addition, sensitive media can be protected from influence by using the optional foot switch.
- Like all Heidolph peristaltic pumps, the conveying direction of this model can be changed by a simple push of a button. Furthermore, the accelerated filling and emptying of the tubing is simplified, since here only the button for the maximum speed has to be pressed.
Specifications
UK Plug | |
Analog | |
Variable-Speed Digital | |
230 V |
Digital Variable Speed | |
IP55 | |
IP 55 | |
Analog |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction