missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-FLOW Gold Package
Package includes Hei-FLOW Advantage 01, pump head SP quick 1.6, 1 m each Tygon and silicone tubing
Brand: Heidolph™ 523-51019-02
This item is not returnable.
View return policy
Description
This package includes:
- Hei-FLOW Advantage 01
- Pump head SP quick 1.6
- 1 m each Tygon™ (standard) and Silicone tubing (inner Ø 0.8 mm)
Specifications
UK Plug | |
Analog | |
Variable-Speed Digital | |
230 V |
Digital Variable Speed | |
IP55 | |
IP 55 | |
Analog |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction