missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-FLOW Ultimate 600
Model with analogue and digital (RS 232) interfaces, allowing processes can be automated.
Brand: Heidolph™ 523-52060-02
This item is not returnable.
View return policy
Description
- The ability to switch between precise dosing and fast conveying make this pump model the perfect complement to a reactor system. With a flow rate of 2.0 to 4056 mL/ min, when operated with single-channel pump heads, flows from feed-batch and chemostat modes of operation can be conveyed precisely. Rapid filling and emptying of the reactor system is also possible.
- In addition to the selectable process parameters - speed, tubing diameter, flow quantity display, dosing volume, interval dosing and break times - the pump conveying characteristics are stored in the program. Thanks to the analogue and digital (RS 232) interfaces, processes can be automated.
- All media is conveyed with a control accuracy of ± 2% at a speed of 24 to 600 rpm. An optional foot switch can be connected for dosing by foot pressure.
Specifications
UK Plug | |
Analog | |
Variable-Speed Digital | |
230 V |
Digital Variable Speed | |
IP55 | |
IP 55 | |
Analog |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction