missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix 'n' Heat Core

Mix 'n' Heat Core has well-designed features for carefree stirring and heating.

Brand:  Heidolph™ 506-32100-00

 View more versions of this product

Product Code. 17814447

  • £1260.00 / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Magnetic stirrer Hei-PLATE Mix 'n' Heat Core boasts intuitive handling: Thanks to respectively one display per main function (stirring and heating), you have an easily legible eye on all values and settings at any time
  • Handling is made via two push-and-rotary controls with LED-rings for easy identification of the active functions
  • Separate timers for heating and stirring functions create flexibility and let you control your experiments better
  • User-friendly menu navigation makes working with this device particularly easy
  • For controlling the temperature, you can choose between three heating modes: FAST for a particularly quick heating, as well as PRECISE and PRECISE+ for a particularly exact control of your target temperature without overshoot - this is how sensitive samples are optimally protected
  • Compatible with the temperature sensor Pt1000 as well as the double sensor Pt1000 that allows the measurement in your sample and in the bath liquid simultaneously
  • Three-stage setting (start-up behavior) for stirring speed
  • You can set the rotational direction of the magnetic stirring bar and benefit from the automatic stir bar detector, so your sample is optimally stirred at any time, even when there are irregularities while stirring
  • Large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, protect against burns
  • Patented Kera-Disk™ late made of anodized aluminum is chemical-resistant and scratch-resistant for the use with many accessories and samples on a small footprint
  • Material used allows the fastest heating times
Specifications

Specifications

Aluminum
145 mm dia.
Magnetic Stirring Hotplate
EU
100 to 1400 rpm
299 x 168 x 106 mm
TFT
230 V
20°C to 350°C
Round
Multiple
10 Years
None
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.