missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Mix'n'Heat Core
Hei-PLATE Mix 'n' Heat Core was designed with two rotary knobs to allow direct access to the two main functions.
£706.57
Specifications
Top Plate Material | Ceramic-coated Aluminum |
---|---|
Voltage | 230 V |
Size | 135 mm dia. |
Temperature (Metric) | 20°C to 300°C |
Type | Magnetic Stirring Hotplate |
Description
- Speed and temperature are set using a scale
- Maximum values are 1400 rpm and 300°C
- Magnetic stirrer is very easy to use and is equipped with the most important safety features
- Large safety distance between the heating plate and the control elements, as well as the optical residual heat indicator at temperatures >50°C, protect against burns
- Heating function can be activated separately and is indicated by the LED button lighting up
- Patented Kera-Disk™ footprint made of anodized aluminum, is chemical-resistant, scratch-proof, and has a diameter of 135 mm
- Unique size makes it suitable for use with many accessories and samples on a small footprint
- Material used also enables the fastest heating times
Specifications
Ceramic-coated Aluminum | |
135 mm dia. | |
Magnetic Stirring Hotplate | |
25 kg | |
20 L | |
3 Years | |
CE, NRTL |
230 V | |
20°C to 300°C | |
Round | |
1 | |
100 to 1400 rpm | |
299 x 168 x 101 mm | |
Analog |