missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix'n'Heat Ultimate

Hei-PLATE Mix 'n' Heat Ultimate is equipped with numerous interfaces for automated laboratory processes.

Brand:  Heidolph™ 506-42100-03

 View more versions of this product

Product Code. 17981781

  • £1495.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Precision and networking opportunities when heating or stirring

The Hei-PLATE Mix 'n' Heat Ultimate magnetic stirrer paves the way for future-oriented working practices: thanks to its equipment with numerous interfaces, it meets all requirements for digitalization and network. The RS232 and USB B interfaces allow a control via Hei-Control software, free of charge, as well as Hei-PROCESS solution. With the LAN interface, you can directly integrate the device into a network, whereas the USB A interface located at the front allows data logging via USB stick. Use the USB C interface and combine the magnetic stirrer with the electric Heidolph™ lab jack to work even more comfortable and secure.

For controlling the temperature, you can choose between three heating modes: FAST for a particularly quick heating, as well as PRECISE and PRECISE+ for a particularly exact control of your target temperature without overshoot – this is how sensitive samples are optimally protected. Therefore, the device is compatible with the temperature sensor Pt1000, as well as the double sensor Pt1000, to allow measurement in your sample and in the bath liquid simultaneously. The possibility to program ramps and to create profiles gives you full control and increases precision and reproducibility of your experiments.

For stirring speed, there is a three-stage setting (start-up behavior). Furthermore, you can set the rotational direction of the magnetic stirring bar and benefit from the automatic stir bar detector. As a result, your sample is optimally stirred at any time, even when there are irregularities while stirring.

This magnetic stirrer is equipped with the most important safety features. The large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, protect against burns.

The patented Kera-Disk™ plate made of anodized aluminum is chemical-resistant, scratch-resistant and has a 135 mm diameter. This unique size makes it suitable for use with many accessories and samples on a small footprint. Moreover, the material used allows the fastest heating times.

Specifications

Specifications

Ceramic-coated Aluminum
135 mm dia.
Magnetic Stirring Hotplate
25 kg
1
100 to 1400 rpm
299 x 168 x 106 mm
TFT
230 V
20°C to 300°C
Round
UK
20 L
3 Years
CE, NRTL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.