missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Sensor Advanced Package Expert
Hei-PLATE Sensor Advanced Package Expert includes everything needed for fast and precise heating.
£1313.06
Specifications
Top Plate Material | Ceramic-coated Aluminum |
---|---|
Voltage | 230 V |
Temperature (Metric) | 20°C to 300°C |
Type | Magnetic Stirring Hotplate |
Shape | Round |
Product Code | Brand | Plug Type | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Size | Price | Quantity & Availability | ||||
17921771
|
Heidolph™
506-32151-03 |
UK | 135 mm dia. |
£1313.06
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17901771
|
Heidolph™
506-31151-03 |
UK | 145 mm dia. |
£1313.06
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Magnetic stirrer Hei-PLATE Mix'n'Heat Expert provides fast and precise heating without overshoot
- For sample-friendly work
- Pt1000 temperature sensor for precise temperature regulation
- Pt1000 holder with cable device for securely attaching the temperature sensor
- Silicone protective cover for a longer lasting protection of your magnetic stirrer
Specifications
Ceramic-coated Aluminum | |
20°C to 300°C | |
Round | |
1 | |
100 to 1400 rpm | |
CE, NRTL |
230 V | |
Magnetic Stirring Hotplate | |
25 kg | |
20 L | |
3 Years | |
TFT |