missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Sensor Basic Package Core+

Hei-PLATE Sensor Basic Package Core+ includes everything needed for fast and precise heating.

Brand:  Heidolph™ 506-22150-03

821.41 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.


 View more versions of this product

Product Code. 17981761

  • £927.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Magnetic stirrer Hei-PLATE Mix'n'Heat Core+ provides fast and precise heating without overshoot
  • For sample-friendly work
  • Pt1000 temperature sensor for precise temperature regulation
Specifications

Specifications

Ceramic-coated Aluminum
135 mm dia.
Magnetic Stirring Hotplate
25 kg
1
100 to 1400 rpm
CE, NRTL
230 V
20°C to 300°C
Round
UK
20 L
3 Years
LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.