missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Sensor Basic Package Core
Hei-PLATE Sensor Basic Package Core includes everything needed for fast and precise heating.
£1092.05
Specifications
Top Plate Material | Ceramic-coated Aluminum |
---|---|
Voltage | 230 V |
Size | 135 mm dia. |
Temperature (Metric) | 20°C to 300°C |
Type | Magnetic Stirring Hotplate |
Descripción
- Magnetic stirrer Hei-PLATE Mix'n'Heat Core provides fast and precise heating without overshoot
- For sample-friendly work
- Pt1000 temperature sensor for precise temperature regulation
Especificaciones
Ceramic-coated Aluminum | |
135 mm dia. | |
Magnetic Stirring Hotplate | |
25 kg | |
20 L | |
3 Years | |
Analog |
230 V | |
20°C to 300°C | |
Round | |
1 | |
100 to 1400 rpm | |
CE, NRTL |