missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Sensor Basic Package Expert
Hei-PLATE Sensor Basic Package Expert includes everything needed for fast and precise heating.
Brand: Heidolph™ 506-32150-03
Additional Details : Weight : 3.38000kg
Description
- Magnetic stirrer Hei-PLATE Mix'n'Heat Expert provides fast and precise heating without overshoot
- For sample-friendly work
- Pt1000 temperature sensor for precise temperature regulation
Specifications
Ceramic-coated Aluminum | |
135 mm dia. | |
Magnetic Stirring Hotplate | |
25 kg | |
1 | |
100 to 1400 rpm | |
CE, NRTL |
230 V | |
20°C to 300°C | |
Round | |
EU | |
20 L | |
3 Years | |
TFT |