missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Hei-TORQUE Core, UK Plug
The Hei-TORQUE Core is a light overhead stirrer with a torque of 40 Ncm.
Brand: Heidolph Instruments 501-60410-03
1051.72 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 2.80000kg
Description
- With a weight of 2.3 kg, the Hei-TORQUE Core is easier to carry than the other models and can be mounted on a stand and/or in various closed systems. However, this does not mean that this stirrer will be less powerful.
- It is a model of selected functions and important safety features that provide tangible help with any stirring task. Above all, the Hei-TORQUE Core scores with its simple operation: The quick-action chuck (Quick Chuck) can be opened and closed very easily without a key. The 'Max' button allows you to reach the maximum speed of 2000 rpm in no time. Thanks to the display, you can keep an overview of all application parameters.
- The Hei-TORQUE Core has a quick-action chuck with a diameter of 10.5 mm and can therefore be combined with a variety of stirring tools. To achieve the best possible homogeneity, it is suitable for viscosities up to 10,000 mPas or volumes up to 25 liters (H2O).
Specifications
0 to 2000 rpm | |
Digital | |
0.4 in. | |
70 x 195 x 281.5 mm | |
UK | |
IP42 | |
Overhead Stirrer | |
5.1 lb. |
25 L | |
230 V | |
10.5 mm | |
Continuous Operation | |
1 | |
40 Ncm | |
10,000 mPas | |
2.3 kg |