Learn More
Heidolph™ Hei-TORQUE Expert 100
The Hei-TORQUE Value 100 is a overhead stirrer with a wide speed range (10 to 2000 rpm) and a maximum torque of 100 Ncm.
Brand: Heidolph™ 501-61010-03
1367.27 GBP valid until 2024-12-31
Use promo code "21913" to get your promotional price.
Additional Details : Weight : 2.80000kg
Description
- The Hei-TORQUE Value 100 is a overhead stirrer with a wide speed range (10 to 2000 rpm) and a maximum torque of 100 Ncm. With it you can optimally stir viscosities up to 60,000 mPas or volumes up to 50 liters (H2O).
- The Hei-TORQUE Value 100 performs every stirring task with minimal noise thanks to the latest engine technology. This overhead stirrer is also very user-friendly in terms of operation and safety. The 2.4 inch display makes it very easy to set the application parameters and control the process (e.g. using the torque trend display). The safety-related start/stop touch-function serves to minimize the risk of unintentional switching on.
- Suitable for use in fume hoods or as a drive for reactor super structures, the Hei-TORQUE Value 100 has a quick-action chuck (quick chuck with safety ring) with a diameter of 10.5 mm, which can be combined with a large number of stirring tools.
Specifications
230 V | |
UK | |
100 Ncm |