missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-TORQUE Expert 200
With Hei-TORQUE Value 200 you can optimally stir viscosities up to 100,000 mPas or volumes up to 50 liters.
Brand: Heidolph™ 501-62010-03
2073.80 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 2.80000kg
Description
- With Hei-TORQUE Value 200 you can optimally stir viscosities up to 100,000 mPas or volumes up to 50 liters (H2O). Thanks to a wide speed range from 10 to 2000 rpm and a maximum torque of 200 Ncm, it works particularly powerful.
- The laboratory stirrer Hei-TORQUE Value 200 performs every stirring task with minimal noise thanks to the latest engine technology. This laboratory stirrer is also very user-friendly in terms of operation and safety. The 2.4 inch display makes it very easy to set the application parameters and control the process (e.g. using the torque trend display). The safety-related start/stop touch-function serves to minimize the risk of unintentional switching on.
- Suitable for use in fume hoods or as a drive for reactor super structures, the Hei-TORQUE Value 200 has a quick-action chuck (quick chuck with safety ring) with a diameter of 10.5 mm, which can be combined with a large number of stirring tools for the best stirring results.
Specifications
230 V | |
UK | |
200 Ncm |