missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-TORQUE Ultimate 200
The Hei-TORQUE Precision line are Heidolph high performance overhead stirrers.
Brand: Heidolph™ 501-62020-03
1757.83 GBP valid until 2024-12-31
Use promo code "21913" to get your promotional price.
Additional Details : Weight : 2.80000kg
Description
- The Hei-TORQUE Precision 200 laboratory stirrer is ideal for the powerful stirring of viscosities up to 100,000 mPas or volumes up to 50 liters (H2O). It has a wide speed range (10 to 2000 rpm) and a maximum torque of 200 Ncm.
- In addition, the Hei-TORQUE Precision 200 offers, above all, the possibility of ramp programming, process monitoring (including timer function, torque trend display as a value), as well as the necessary equipment for documenting your application parameters. For this it is equipped with two interfaces - USB and RS232 - which give you the greatest flexibility to connect the device to a PC, a programmable logic controller (PLC) or an automation system such as e.g. LabManager. The scope of delivery includes the free Hei-Control software for remote control of up to 4 devices via PC.
- The laboratory stirrer Hei-TORQUE Value 200 performs every stirring task with minimal noise thanks to the latest engine technology. The safety-related start/stop touch-function serves to minimize the risk of unintentional switching on.
- Suitable for use in fume hoods or as a drive for reactor super structures, the Hei-TORQUE Precision 200 has a quick -action chuck (quick chuck with safety ring) with a diameter of 10.5 mm, which can be combined with a large number of stirring tools for the best stirring results.
Specifications
230 V | |
UK | |
200 Ncm |