Learn More
Heidolph™ Instruments Hei-VAP Core HL G3, UK-plug
The Hei-VAP Core HL G3 is focused on the essentials: clear digital display with access to the basic parameters at any time.
Brand: Heidolph™ Instruments 571-01300-03
3499.21 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 17.64000kg
Description
An operating concept that is focused on the essentials: clear and with access to the basic parameters rotation speed and heating bath temperature at any time.- Clear digital display showing actual and set values
- Two separate knobs with dynamic control for setting the rotation speed and heating bath temperature: fast turning for large jumps, slow turning for precise setting of the set values
- Accidental changing of the values can be prevented by the lock function
- Intuitive LED ring light system makes activated functions clearly visible even from a distance
- Easy adjustment of the immersion depth up to 155 mm and the inclination angle from 20° to 80°
- Standby function and residual heat warning at heating bath temperatures above 50°C
- Hand lift model with G3 vertical glassware
- The standby button stops all functions
Specifications
5 L | |
Hand Lift Rotary Evaporator | |
UK-plug |