missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Instruments Hei-VAP Core HL G3 XL, UK-plug
The Hei-VAP Core HL G3 XL is focused on the essentials: a clear digital display with access to the basic parameters at any time.
Brand: Heidolph™ Instruments 571-01305-03
Additional Details : Weight : 17.96000kg
Description
An operating concept that is focused on the essentials: clear and with access to the basic parameters rotation speed and heating bath temperature at any time.- Clear digital display showing actual and set values
- Two separate knobs with dynamic control for setting the rotation speed and heating bath temperature: fast turning for large jumps, slow turning for precise setting of the set values
- Accidental changing of the values can be prevented by the lock function
- Intuitive LED ring light system makes activated functions clearly visible even from a distance
- Easy adjustment of the immersion depth up to 155 mm and the inclination angle from 20° to 80°
- Standby function and residual heat warning at heating bath temperatures above 50°C
- Hand lift model with G3 XL vertical glassware - achieve higher evaporation rates due to expanded cooling surface of 2,200 cm2
- The standby button stops all functions.
Specifications
5 L | |
Hand Lift Rotary Evaporator | |
UK-plug |