missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Instruments Hei-VAP Core ML G5, UK-plug
The Hei-VAP Core ML G5 is focused on the essentials: a clear digital display with access to the basic parameters at any time.
Brand: Heidolph™ Instruments 572-01500-03
Additional Details : Weight : 18.78000kg
Description
An operating concept that is focused on the essentials: clear and with access to the basic parameters rotation speed and heating bath temperature at any time.- Clear digital display showing actual and set values
- Two separate knobs with dynamic control for setting the rotation speed and heating bath temperature: fast turning for large jumps, slow turning for precise setting of the set values
- Accidental changing of the values can be prevented by the lock function
- Intuitive LED ring light system makes activated functions clearly visible even from a distance
- Easy adjustment of the immersion depth up to 155 mm and the inclination angle from 20° to 80°
- Standby function and residual heat warning at heating bath temperatures above 50°C
- Motor lift model with G5 dry ice condenser
- The standby button stops all functions and, when using a motor lift model, lifts the evaporating flask from the heating bath
Specifications
5 L | |
Motor Lift Rotary Evaporator | |
UK-plug |