missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Instruments Hei-VAP Expert ML G5B, UK-plug

The Hei-VAP Expert ML G5B allows for precise setting of rotation speed and heating bath temperature on the digital touch display or directly via the knobs on the operating panel.

Brand:  Heidolph™ Instruments 574-01510-03


Additional Details : Weight : 19.00000kg

Product Code. 17303100

  • £5980.00 / Each
Estimated Shipment: 01-11-2024
to see stock.
Add to basket

Description

Description

Precise setting of rotation speed and heating bath temperature on the digital touch display or – for quick access during an active process – directly via the knobs on the operating panel.
  • Central operating panel with 5 in. touch display
  • Motor lift model with transparent plastic coated G5 dry ice condenser
  • Clear display of all values (Basic and Advanced modes)
  • With timer, limitation of max. temperature, multilingual menu and text display for error messages
  • Separate knobs for rotation and heating with locking function to prevent accidental readjusting
  • LED ring lights and pictogram to display the activity even from a distance
  • Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
  • USB and Micro SD interfaces
  • Optional display of vapor temperature
  • Subsequent upgrade to Hei-VAP Expert Control possible, including vacuum and chiller control
Specifications

Specifications

5 L
Motor Lift Rotary Evaporator
UK-plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers