missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Instruments Hei-VAP Expert ML G6B, UK-plug

The Hei-VAP Expert ML G6B allows for precise setting of rotation speed and heating bath temperature on the digital touch display or directly via the knobs on the operating panel.

Brand:  Heidolph™ Instruments 574-01610-03

5068.00 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 17323100

  • £6400.00 / Each
Estimated Shipment: 10-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Precise setting of rotation speed and heating bath temperature on the digital touch display or – for quick access during an active process – directly via the knobs on the operating panel.
  • Central operating panel with 5 in. touch display
  • Motor lift model with transparent plastic coated G6 vertical glassware for reflux distillation
  • Clear display of all values (Basic and Advanced modes)
  • With timer, limitation of max. temperature, multilingual menu and text display for error messages
  • Separate knobs for rotation and heating with locking function to prevent accidental readjusting
  • LED ring lights and pictogram to display the activity even from a distance
  • Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
  • USB and Micro SD interfaces
  • Optional display of vapor temperature
  • Subsequent upgrade to Hei-VAP Expert Control possible, including vacuum and chiller control
Specifications

Specifications

5 L
Motor Lift Rotary Evaporator
UK-plug