missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Industrial B Rotary Evaporator with Glassware Set

Features of the Hei-VAP Industrial B rotary evaporator are identical to the Hei-VAP Industrial minus some safety features and is ideal for limited budgets.

Brand:  Heidolph™ 518-28100-00

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10362652

  • POA / Each
Estimated Shipment: 01-11-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

  • Universal heating bath accommodates water or other bath fluids allowing for temperature settings up to 180°C
  • Receiver cassettes protect against threat of glassware breakage
  • Comes as standard with integrated refill water system, spillover prevention and a release valve at the bottom
  • Optional Base Cart is fully-maneuverable with removable panels for storage of vacuum pump, glassware, solvents or accessories
  • Certification according to GMP available for this model: validation for installation (IQ) and operating qualification (OQ)
  • Large touch screen control panel with illuminated displays for all process parameters, programmable ramps

Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without these safety aspects:

  • Metal frame and safety glass guard hood covering the bath
  • High-impact PMMA door covering the glassware assembly
  • High-impact PMMA latching doors which cover the receiving flask cassettes
Specifications

Specifications

6 to 160 rpm
7 in. touchpanel
Glassware set Shorty R - (1) ascending condenser (320 mm shorter than traditional one), (1) 20 L evaporating flask, (1) 10 L receiving flask
±1°C
Glassware Assembly Rotary Evaporator
20°C to 180°C
Ideal in laboratories for hood applications or where height is restricted
IP20
4000 W
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers