Learn More
Heidolph™ Hei-VAP Industrial B Rotary Evaporator with Glassware Set
Features of the Hei-VAP Industrial B rotary evaporator are identical to the Hei-VAP Industrial minus some safety features and is ideal for limited budgets.
Brand: Heidolph™
Code : A0
Additional Details : Weight : 120.00000kg
Description
- Universal heating bath accommodates water or other bath fluids allowing for temperature settings up to 180°C
- Receiver cassettes protect against threat of glassware breakage
- Comes as standard with integrated refill water system, spillover prevention and a release valve at the bottom
- Optional Base Cart is fully-maneuverable with removable panels for storage of vacuum pump, glassware, solvents or accessories
- Certification according to GMP available for this model: validation for installation (IQ) and operating qualification (OQ)
- Large touch screen control panel with illuminated displays for all process parameters, programmable ramps
Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without these safety aspects:
- Metal frame and safety glass guard hood covering the bath
- High-impact PMMA door covering the glassware assembly
- High-impact PMMA latching doors which cover the receiving flask cassettes
Specifications
6 to 160 rpm | |
7 in. touchpanel | |
Glassware set RC - (1) ascending condenser, (1) 20 L evaporating flask, (2) 10 L receiving flasks | |
±1°C | |
Glassware Assembly Rotary Evaporator |
20°C to 180°C | |
Recommended for all standard distillations | |
IP20 | |
4000 W | |
Yes |