missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Instruments Hei-VAP Powder Drying-Chill Package, UK-plug

The Hei-VAP Powder Drying-Chill Package features a motor lift, chiller, powder flask, and tubing set.

Brand:  Heidolph™ Instruments 574-33300-03


Additional Details : Weight : 96.80000kg

Product Code. 17373110

  • £13730.00 / Each
Estimated Shipment: 01-11-2024
to see stock.
Add to basket

Description

Description

  • Hei-VAP Expert Control with motor lift and vertical glassware set G3
  • Vacuum pump Rotavac Valve Control
  • Vacuum valve
  • Chiller Hei-CHILL 600
  • RS 232 cable
  • Tubing set
  • Powder flask 2 L
  • Vapor tube with powder filter
  • Thermal fluid Kyro 30 (10 L)
Specifications

Specifications

Motor Lift Rotary Evaporator
UK-plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers