missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Instruments Hei-VAP Ultimate Control HL G5, UK-plug

The Hei-VAP Ultimate Control HL G5 adds numerous smart features to the Hei-VAP Ultimate.

Brand:  Heidolph™ Instruments 575-02500-03

5292.00 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 17363130

  • £6680.00 / Each
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Adds numerous smart features to the Hei-VAP Ultimate, as well as an overview of all parameters and the current process.
  • 7 in. touch display for controlling the entire system including the vacuum and the cooling temperature
  • Hand lift model with G5 dry ice condenser
  • For precise monitoring, the pictogram on the display also symbolizes active functions
  • Separate knobs for quick access: the right one for direct vacuum control, the left one for the rotation
  • Setting of values either via the touch display or the separate quick access knobs
  • Direct access to two favorites on the start screen
  • Expandable solvent library. You can also transfer your own favorites to other devices using a USB stick
  • Define and save own evaporation processes (ramps)
  • Automatically evaporate with the Dynamic AUTOaccurate Program (DAA). Convenient and customizable: from foam avoidance to highly efficient evaporation
  • USB and Micro SD plus LAN / RS 232 interfaces (Lab 4.0 ready)
Specifications

Specifications

5 L
Hand Lift Rotary Evaporator
UK-plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers